Apply to be a TradeMaster!
Main product image of 8" Adjustable Equipment Riser (Black)
Magnifying glass
Hover image to zoom

8" Adjustable Equipment Riser (Black)

SKU:
AER-8BL
Rating:
(11)
Q&A:
(0)
8" Adjustable Equipment Riser (Black)
Magnifying glass
Hover image to zoom
$10.10 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
Adjustable equipment risers easily adjust up or down as needed to secure equipment at the correct height. The large center barrel twists up from starting height of 5" to a max of 8". A separate top cap allows for raising or lowering the riser even with equipment already on it. Convenient height markings provided for reference. Can handle up to 300 lbs.

Specs

–
Product Type:

Riser

Size:

8"

Capacity (lbs):

300 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

60A Non-Fused A/C Disconnect w/ Side Open (240V)
SKU: DDS-60U
DiversiTech

Product Reviews

4.73 out of 11 reviews
91% would recommend this product
4.73
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
9%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Strong and practical

These are the best way yet to set a heat pump or even set an AC in an area with poor drainage. For bigger units, 4 ton and up, a one piece heat pump pad may be easier to set the unit on though. They do state they will hold 300 LB each, but it is just tricky to set a unit with less than 3 people when the unit is 300 LB itself. Sometimes one in the middle can help, then adjust corners and removed middle one.
VS

Most Liked Negative Review

Wobbly

We were disappointed in this rise; in fact, we ended up not using it, because it was wobbly and not secure.
Showing 1-10 of 11 reviews

I would buy this product again.

I would buy this product again.
RG
Greeley, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wish I had invented these. Work great

Supply House is most times a great price and always deliver quickly, safely, and exactly as promised.
Hvac tech
Philly, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Strong and practical

These are the best way yet to set a heat pump or even set an AC in an area with poor drainage. For bigger units, 4 ton and up, a one piece heat pump pad may be easier to set the unit on though. They do state they will hold 300 LB each, but it is just tricky to set a unit with less than 3 people when the unit is 300 LB itself. Sometimes one in the middle can help, then adjust corners and removed middle one.
UpNort Dave
Madison, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfectly

Used to install outdoor condensor on a pad. Needed to keep the unit elevated and these adjustable rises worked perfect. I anchored them down to the pad with screws to keep them from moving.
JZ
Stafford, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product-Great Service !

These adjustable pedestals are great for Re leveling your HVAC units after the base slabs sink due to inadequate compaction of the soil (typical of today's house building contractors)!
Pasco Paul
Pasco, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Equipment Risers

Great product, very easy to make adjustments.
Hvac Guys
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, very fair price

I used this product to level up my outside unit where the ground had settled. These worked out perfect as you can vary the height of each one if necessary.
Mark W
Louisville, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Have used multiple times setting heat pumps up above snow level. Being adjustable helps level the unit. And if later it becomes out of level easy to adjust back in. Fairly sturdy. I screw them down to the pad.
Plumber63
Watertloo,IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Exactly what I wanted, and cheaper than other places that sold them.
Sammy
Indianapolis
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wobbly

We were disappointed in this rise; in fact, we ended up not using it, because it was wobbly and not secure.
Ron
Iowa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy