Apply to be a TradeMaster!
Main product image of Cool-Weld Heat Barrier Spray – 32 oz.
Magnifying glass
Hover image to zoom
Cool-Weld Heat Barrier Spray – 32 oz.
Magnifying glass
Hover image to zoom
$16.61 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Cool-Weld Heat Barrier Spray – 32 oz.

Spray on thick gel formula that protects surfaces from heat and damage. Odorless, non-toxic gel coats rubber, plastic, and painted surfaces to shield them during welding or soldering.

Features:
  • Eliminates heat transfer to surrounding areas and components
  • Wets and completely protects sensitive areas
  • Safe, non-toxic and non-corrosive
  • Odorless and non-staining

Benefits:
  • Eliminates the need for a torch barrier or heat sinks
  • Viscous formula sticks to walls, framing, pipes and structures to prevent overheating, burning, and scorching from torches
  • Made of natural components and contains no hazardous chemicals.
  • Leave no odors and residues

Application:
Cool-Weld™ is a spray on gel heat shield for soldering, sweating and welding. Ideal for use on filter driers, pipes, valves, sheet metal. Can be used on porous surfaces such as fabrics or drywall. As long as there is some Cool-Weld™ present the surface will resist charring

Directions:
Shake bottle well before use. Spray Cool-Weld™ directly onto the surface to be shielded and protected. Use enough spray to completely cover the surface and reapply Cool-Weld™ throughout the welding process as needed.

Specs

–
Product Type:

Heat Barrier

Volume:

32 oz.

Type:

Sprayer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007

Product Reviews

2 out of 6 reviews
17% would recommend this product
2
out of 6 Reviews
17% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
17%
3 star
17%
2 star
17%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Worthless, runs like water

Save your money and use a spray bottle of water. The water doesn't leave a white residue. Looks like the active ingredient precipitated. See picture.
ACRtech
West Chester, PA
1 months ago
Was this review helpful to you?

Would like to buy again

It does protect from overheating
Ed
Niles ill
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Good

Water Would Work Better
Adam
Sd
1 years ago
Was this review helpful to you?

Complete waste of money

It`s thin and doesn`t build or stick to anything .. wish I woudl have read the reviews before buying a bunch of these . Not sure why you guys still carry this garbage
AccuMax inc.
Chicago Ilinois
4 years ago
Was this review helpful to you?

A bit thicker than water

Good for quenching after brazing (which you're technically not supposed to do) but not much more. Doesn't stick like the Blue Monster, which explains why it's half the price.
Jason HVAC
Indianapolis IN
5 years ago
Was this review helpful to you?

Won't buy again

It is like spraying everything with flour water, doesn't stop heat for long and leaves a white residue everywhere after it dries.
Sparky
Vermont
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy