Apply to be a TradeMaster!
Main product image of 3/4" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX Full Port Ball Valve w/ Drain (Lead Free)

Brand:
Bluefin
SKU:
PXBVD075
Rating:
(4)
Q&A:
(0)
3/4" PEX Full Port Ball Valve w/ Drain (Lead Free)
Magnifying glass
Hover image to zoom
$12.92 each
BOX UP & SAVE 16%
$108.50 box of 10
$10.85 each
In Stock
In Stock
Get 86 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
1/2"3/4"1"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 


3/4" PEX Full Port Ball Valve w/ Drain (Lead Free)

Specs

–
Size:

3/4"

Material:

Brass

Connection Type:

PEX Crimp x PEX Crimp

Connection Method:

PEX

Lead Free:

Yes

Handle Style:

Lever

Features:

Bleeder

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Fitting System Compatibility
3/4"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
3/4"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp
3/4"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp

You May Also Need

3/4" Stainless Steel Clamp (50/bag)
SKU: PXCL075
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

great service and price

great quality and price and fast service
Jared
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Full port ball valve

Worksgreat
R
Genoa NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, Great Service

Great valve to use when using PEX. Timesaver, no soldering, safer and easy to install. Great service and quick delivery.
Fred
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pex valves

Good price & fast delivery
None
Putnam Valley ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy