Apply to be a TradeMaster!
Main product image of 1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)

Brand:
Webstone
SKU:
80612W
Rating:
(5)
Q&A:
(1)
1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom
$44.24 each
In Stock
In Stock
Get 88 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-80612W 1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)

Features
  • Hi-Flow Hose Drain
  • Adjustable Packing Gland
  • Reversible Handle
  • Lead Free

Specs

–
Size:

1/2"

Features:

Hose Drain

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Connection Method
Connection Type
Material
CURRENT ITEM
Product Image of 1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
1/2" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
SKU: 80612W
(5)
1/2"
Hose Drain
Press
Press x Press
Brass
1-1/2"
Hose Drain
Press
Press x Press
Brass
1"
Hose Drain
Press
Press x Press
Brass
1-1/4"
Hose Drain
Press
Press x Press
Brass

You May Also Need

3/4" PEX x 3/4" PEX Copper 90 Elbow (Lead Free)
SKU: 642X3
Sioux Chief

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I will buy this product again

Used on a hot water recirculating system, makes setting it up very easy. Webstone makes an excellent product,
Plumb bob
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

fits our needs
Sam
Asbury Park NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

this was a good experience and the product was just as advertised
Mo boater
tennessee
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than Nibco

Much better quality, price, and options than Nibco
Pat
Pittsburgh PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brilliant!

Thenhandle is reversible.....Great concept!
kray
New Jersey
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this valve be used as a stop and waste?

Asked by kray 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No this part can only be used as a stop and a drain.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy