Apply to be a TradeMaster!
Main product image of 1900 Galvanized Steel Device Ring
Magnifying glass
Hover image to zoom

1900 Galvanized Steel Device Ring

SKU:
PI387
Rating:
(0)
Q&A:
(0)
1900 Galvanized Steel Device Ring
Magnifying glass
Hover image to zoom
$5.07 each
In Stock
In Stock
Get 28 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Color
Silver
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
4"

Description

–
Device rings are designed for projects of preexisting locations. They can help narrow an opening for a box in the sheet rock. They are also known as Plaster Rings.

Specifications:
  • 1900 Device Ring
  • Number devices: 1
  • Raised 1/2"

    Specs

    –
    Product Type:

    Cover

    Type:

    Raised

    Shape:

    Square

    Color:

    Silver

    Material:

    Galvanized Steel

    Size:

    4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy