Apply to be a TradeMaster!
Main product image of 4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom

4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 1/2" Knockouts

SKU:
620-403-DIVERSITECH
Rating:
(1)
Q&A:
(0)
4" L x 4" W x 1-1/2" D Galvanized Steel Utility Box w/ 1/2" Knockouts
Magnifying glass
Hover image to zoom
$4.80 each
In Stock
In Stock
Get 214 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Length (Inches)
4" Length
Product Highlight: Width (Inches)
4" Width
Product Highlight: Material
Galvanized Steel

Description

–
1-1/2" Deep, 1/2" K.O.

Specs

–
Depth (Inches):

1-1/2"

Length (Inches):

4"

Width (Inches):

4"

Material:

Galvanized Steel

Hole Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Depth (Inches)
Length (Inches)
Width (Inches)
Material
Hole Size
1-1/2"
4"
4"
Galvanized Steel
1/2"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is our only place to buy electric supplies

great price great service
bob
antioch il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy