Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Whips
1/2" X 6' Whip with Non-Metallic Fitting (Straight X 90 Degree [#10 Wire])
Brand:
Packard
SKU:
PW1206
Rating:
(0)
Q&A:
(0)
Hover image to zoom
PW1206 has been discontinued
Discontinued August 9, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 6' Conduit Kit (Non-Metallic Connectors)
Brand:
DiversiTech
SKU:
6-12-6NM
(10)
Order by
today
, receive 469 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
6' Length
Description
–
Features:
30 Amps
6' Cord Length
1/2" Trade Size
#10 AWG Wire Size of Conduit
Specs
–
Length (Feet):
6'
Conduit Diameter:
1/2"
Wire Size:
#10 AWG
Connectors:
Non-Metallic
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Length (Feet)
...
Conduit Diameter
...
Connectors
...
CURRENT ITEM
1/2" X 6' Whip with Non-Metallic Fitting (Straight X 90 Degree [#10 Wire])
SKU:
PW1206
Packard
6'
1/2"
Non-Metallic
1/2" x 4' #12 Solid 3-Wire (Non-Metallic Connectors)
SKU:
6-12-4NMSWP
DiversiTech
4'
1/2"
Non-Metallic
1/2" x 6' #12 Solid 3-Wire (Non-Metallic Connectors)
SKU:
6-12-6NMSWP
DiversiTech
6'
1/2"
Non-Metallic
1/2" x 6' Conduit Kit (Non-Metallic Connectors)
SKU:
6-12-6NM
DiversiTech
6'
1/2"
Non-Metallic
1/2in x 6' #12 THHN Wire (Non-metallic connectors)
SKU:
6-12-6NMP
DiversiTech
6'
1/2"
Non-Metallic
1/2" x 8' #12 Solid 3-Wire (Non-Metallic Connectors)
SKU:
6-12-8NMSWP
DiversiTech
8'
1/2"
Non-Metallic
1/2in. x 6ft. #10 THHN Wire - Non-Metallic Connectors, with 2-Pc Fittings
SKU:
6-12-6NM-2
DiversiTech
6'
1/2"
Non-Metallic
You May Also Need
60A Non-Fused A/C Disconnect w/ Top Open (240V)
SKU:
QO200TR
Square D
60A Non-Fused A/C Disconnect w/ Top Open (240V)
SKU:
83315
MARS
WBB300 Wall Condensor Bracket (Powdercoat)
SKU:
87733
Rectorseal
3" UltraLite Mini-Split and Equipment Pad, 16" x 36"
SKU:
UC1636-3
DiversiTech
1/2" Nylon Liquid Tight Straight Connector (Gray)
SKU:
P471
Southwire
×
Video