Apply to be a TradeMaster!
Main product image of 3.5" Flexible Elbow - LF92W (White)
Magnifying glass
Hover image to zoom

3.5" Flexible Elbow - LF92W (White)

Brand:
Fortress
SKU:
84008
Rating:
(1)
Q&A:
(0)
3.5" Flexible Elbow - LF92W (White)
Magnifying glass
Hover image to zoom
$45.56 each
In Stock
In Stock
Get 20 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Color
White

Description

–
The LF92W is a 3 ft. elbow or offset application for areas where you need a flexible bend or offset. Fortress lineset cover series was specifically developed to bridge the gap between the lightweight and the more costly lineset cover products available on the market. Made in the USA, Fortress has a number of of innovations to suit the USA conditions - such as 8' lengths of duct and a 12 month guarantee. Available in 2 sizes and 4 different colors Fortress offers the strength and longevity at a moderate price point.

Specs

–
Size:

3-1/2"

Product Type:

Elbow

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Size
Product Type
Color
CURRENT ITEM
3-1/2"
Elbow
White

You May Also Need

3.5" Flexible Elbow Adapter - LFJ92W (White)
SKU: 84009
Fortress

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'd buy it

Is what it is, does a job. Don't need it, unless you need it...
Automaticsteam
Southwest Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy