Apply to be a TradeMaster!
Main product image of 1/6 HP, 208-230 VAC Condenser Fan Motor
Magnifying glass
Hover image to zoom
1/6 HP, 208-230 VAC Condenser Fan Motor
Magnifying glass
Hover image to zoom
$110.15 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/6 HP

Description

–
These motors install with all standard 48 frame mounting brackets. They are a quiet operator and electrically reversible. There is an Automatic Thermal Overload Protector and they have class B insulation. They have 30in. leads and 60 HZ with low power consumption. The motor has a standard 48 frame motor casing size and has drain holes with plugs on both end plates. There is a continuous air over on this motor and a 60 C Ambient Design with Extended Studs.

Products Features
  • Condenser Fan Motor
  • 1/6HP
  • 1075/1 RPM
  • 825/2 Speed
  • 1.3FLA
  • 208-230V
  • 60C Ambient

Specs

–
Motor:

Condenser

Horse Power:

1/6

Voltage:

208/230V

RPM:

1075

Lead Wire Length:

30"

Speeds:

1

Capacitor:

370 VAC

Frame Size:

48

Hertz:

60

FLA:

1.3

Ambient Temperature:

140° F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 1/6 HP, 208-230 VAC Condenser Fan Motor
1/6 HP, 208-230 VAC Condenser Fan Motor
SKU: WG840727
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy