Apply to be a TradeMaster!
Main product image of D917 1 Speed 1075 RPM Condenser Fan Motor, 1/6 HP (208-230V)
Magnifying glass
Hover image to zoom

D917 1 Speed 1075 RPM Condenser Fan Motor, 1/6 HP (208-230V)

Brand:
Fasco
SKU:
D917
Rating:
(1)
Q&A:
(0)
D917 1 Speed 1075 RPM Condenser Fan Motor, 1/6 HP (208-230V)
Magnifying glass
Hover image to zoom
$174.50 each
In Stock
In Stock
Get 51 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 208V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1 Amps

Description

–
For use on central air conditioning systems and outdoor condensing units..

Features:
  • PSC, totally enclosed, air over
  • Thermally protected, ideal for all-angle mount
  • Extended tie rods both ends
  • Flat end bells both ends
  • Capacitor not included
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: Reversible
  • Bearings: Sleeve
  • Enclosure Type: Totally Enclosed (TE)
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Motor Length (In.): 3 3/4
  • Shaft (In.): 1/2 X 6 1/2
  • Bolt Circle (In.): 5-6/32 (5.2)
  • Ship Weight: 13 lbs.
  • Agency Approvals: UL, CSA

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

Voltage:

230V

208V

RPM:

1075

Hertz:

60

Speeds:

3

Amperage:

1

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Bearings:

Sleeve

Width:

3-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of D917 1 Speed 1075 RPM Condenser Fan Motor, 1/6 HP (208-230V)
D917 1 Speed 1075 RPM Condenser Fan Motor, 1/6 HP (208-230V)
SKU: D917
(1)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed

This motor is exactly what I needed, when I needed it, at the price I needed it.
Mike
Salem Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy