Apply to be a TradeMaster!
Main product image of 11" Black Nylon Wire Ties (Pack of 100)
Magnifying glass
Hover image to zoom

11" Black Nylon Wire Ties (Pack of 100)

Brand:
DiversiTech
SKU:
WTB11C
Rating:
(0)
Q&A:
(0)
11" Black Nylon Wire Ties (Pack of 100)
Magnifying glass
Hover image to zoom
$17.29 each
In Stock
In Stock
Get 71 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
11"
Product Highlight: Color
Black

Description

Made from UV-stable nylon, they are easy to use and adjust. Versatile and functional, ideal for bundling cables and wires. Will not rust, rot or corrode.

11" Black Nylon Wire Ties (Pack of 100)

Specs

Size:

11"

Color:

Black

Tensile Strength (lbs):

50 lbs.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Color
Tensile Strength (lbs)
CURRENT ITEM
Product Image of 11" Black Nylon Wire Ties (Pack of 100)
11" Black Nylon Wire Ties (Pack of 100)
SKU: WTB11C
11"
Black
50 lbs.

You May Also Need

Blue Monster Heavy-Duty Industrial Grade Thread Sealant (8 oz.)
SKU: 76011
Blue Monster
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy