Apply to be a TradeMaster!
Main product image of Model 41-4142-36 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (36" Length)
Magnifying glass
Hover image to zoom

Model 41-4142-36 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (36" Length)

Brand:
Dormont
SKU:
0240188
Rating:
(2)
Q&A:
(0)
Model 41-4142-36 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (36" Length)
Magnifying glass
Hover image to zoom
$88.51 each
In Stock
In Stock
Get 55 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4"
Length (Inches): 
36"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
1"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
Model 41-4142-36 3/4" ID (1" OD) PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (36" Length)

This 1 inch OD, 3/4 inch ID, durable, corrosion-resistant stainless steel gas connector is configured with 3/4 inch MIP x 3/4 inch FIP adapters and is 36 inches in length. Designed with safety in mind, this CSA approved gas connector is coated with an antimicrobial PVC for unmatched protection from weather and abuse. It is commonly used for the installation of appliances with a high BTU requirement.

Features:
  • Tubing Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating Heavy-duty, antimicrobial, hot-dipped gray PVC (41, 51 & 61 series). Coating will not hold a flame.
  • Approved for indoor and outdoor use
  • Operating temperature with adapters: -40°F to 150°F
  • 100% leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration
  • Not suitable for moveable installations. Not NSF certified.
  • Designed for high BTU demand
  • Exclusive No-Neck® design increases flexibility
  • CSA design-certified Durable 304 stainless steel tubing
  • More corrugations per inch increase flexibility and extend service life

Applications:
  • Boilers
  • Gas Meters
  • Furnaces
  • Commercial

Water Heaters:
  • Gas packs/Rooftop HVAC units
  • Tankless Water Heater
  • Stationary Standby Gas Generators
  • Specifically designed for application with a significant BTU requirement. Can supply up to 1.5 million BTU (natural gas) or 2.4 million (propane), depending on length.
  • Eliminates the need for pipe nipples, 90’s and elbows.
  • Pre-fabricated gas connector means no field threading, cutting or assembly of CSST fitting and tubing.

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

36"

Type:

Corrugated

LP Capacity (BTU):

409440

NG Capacity (BTU):

255900

Size:

3/4"

OD:

1"

ID:

3/4"

Coating:

Gray Coated

Material:

Stainless Steel

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Yes

Easy ordering and quick service
Josh Finney
Northville MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for installing my ~200k BTU on-demand water heater!

Don't forget your connector (like I did) if you're installing a new water heater. The high BTU rating and the 36" were a must have for me! The ends allow for easy removal if I need to disconnect my unit for any reason. Looked in every brick and mortar store in my location for something similar and all I cold find were connectors that would limit the decrease the capacity on my unit. Supply house got it to me in 3 days without having to pay to expedite! Great store and helpful customer service!
Aepoc
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy