Apply to be a TradeMaster!
Main product image of Model 41-4142-18 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x FIP (18" Length)
Magnifying glass
Hover image to zoom

Model 41-4142-18 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x FIP (18" Length)

Brand:
Dormont
SKU:
0240937
Rating:
(0)
Q&A:
(0)
Model 41-4142-18 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x FIP (18" Length)
Magnifying glass
Hover image to zoom
$57.51 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Size: 
3/4"
Length (Inches): 
18"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
1"
Product Highlight: Length (Inches)
18" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
Model 41-4142-18 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x FIP (18" Length)

Features:
  • Tubing - Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating - Custom Formulated Polymer
  • Approved for indoor and outdoor use
  • Temperature rating with adapters: -40°F to 150°F
  • Temperature rating with valves: -40°F to 125°F
  • 100% Factory leak tested
  • Optional coating Heavy-duty, antimicrobial, hot-dipped gray PVC (41, 51 & 61 series). Coating will not hold a flame.
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Not engineered for high temperature applications such as gas logs, fireplace inserts or free-standing fireplaces
  • Not suitable for moveable installations. Not NSF certified
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

18"

Type:

Corrugated

Coating:

Gray Coated

OD:

1"

ID:

3/4"

Material:

Stainless Steel

Size:

3/4"

Application:

Heating

Range

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy