Apply to be a TradeMaster!
Main product image of Model 41-4142-12 1" OD (3/4" ID) Gray PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (12" Length)
Magnifying glass
Hover image to zoom

Model 41-4142-12 1" OD (3/4" ID) Gray PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (12" Length)

Brand:
Dormont
SKU:
0240923
Rating:
(4)
Q&A:
(0)
Model 41-4142-12 1" OD (3/4" ID) Gray PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (12" Length)
Magnifying glass
Hover image to zoom
$90.07 each
In Stock
In Stock
Get 30 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
Length (Inches): 
12"
12"18"24"30"36"48"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1"
Product Highlight: OD
3/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
Model 41-4142-12 1" OD (3/4" ID) Gray PVC Coated High BTU SS Gas Connector 3/4" MIP x FIP (12" Length)

This 1 inch OD, 3/4 inch ID, durable, corrosion-resistant stainless steel gas connector is configured with 3/4 inch MIP x 3/4 inch FIP adapters and is 12 inches in length. Designed with safety in mind, this CSA approved gas connector is coated with an antimicrobial PVC for unmatched protection from weather and abuse. It is commonly used for the installation of appliances with a high BTU requirement.

Features:
  • Tubing Annealed, 304 stainless steel (ASTM A240)
  • Flare nuts - Brass or plated steel
  • Adapters - Brass or plated steel
  • Coating Heavy-duty, antimicrobial, hot-dipped gray PVC (41, 51 & 61 series). Coating will not hold a flame.
  • Approved for indoor and outdoor use
  • Operating temperature with adapters: -40°F to 150°F
  • 100% leak tested
  • When installing a new appliance or when an existing appliance is moved to a new location a NEW gas connector must be used per manufacturer’s installation instructions and per product standards ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27.
  • Avoid repeated bending, flexing, or extreme vibration. Do not use on portable gas generators due to excessive vibration
  • Not suitable for moveable installations. Not NSF certified.
  • Designed for high BTU demand
  • Exclusive No-Neck® design increases flexibility
  • CSA design-certified Durable 304 stainless steel tubing
  • More corrugations per inch increase flexibility and extend service life

Applications:
  • Boilers
  • Gas Meters
  • Furnaces
  • Commercial

Water Heaters:
  • Gas packs/Rooftop HVAC units
  • Tankless Water Heater
  • Stationary Standby Gas Generators
  • Specifically designed for application with a significant BTU requirement. Can supply up to 1.5 million BTU (natural gas) or 2.4 million (propane), depending on length.
  • Eliminates the need for pipe nipples, 90’s and elbows.
  • Pre-fabricated gas connector means no field threading, cutting or assembly of CSST fitting and tubing.

Specs

–
Connection Type:

FIP x MIP

Type:

Corrugated

LP Capacity (BTU):

558400

NG Capacity (BTU):

349000

Size:

3/4"

OD:

3/4"

ID:

1"

Coating:

Yellow Coated

Material:

Stainless Steel

Application:

Heating

High BTU

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Use for a heater install for a larger BTU capacity. Keeps the heater quiet during the burner operation mode.
KT
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for its purpose

Needed to have a flex line between my generac and the gas shut off valve. Was not happy with the included steel flex line so I purchased the 12 inch coated line. Works as intended with no issue. Seems to have been measured as 12 inches with both fittings installed rather than the flex line itself.
Household warrior
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect connection for outdoor standby generator (nat gas)

Needed outdoor flex connector from black pipe to standby generator and this line is perfect: outdoor rated, vibration proof and coated. A little expensive for a short line but know it's going to last a while.
JD-SD
San Diego, CA
6 years ago
Was this review helpful to you?

Great experience purchasing from SupplyHouse.com!

I had a hard time finding this 3/4" X 12" gas line locally and was very pleased to find SupplyHouse.com had the exact part I was looking for. The price was fair & the service was excellent. I ended up reusing my existing gas line and was able to return my purchase for a full refund (minus shipping), quickly & hassle free! Thank you Supply House for the excellent online shopping experience!
D.I.Y. Dave
Berkeley, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy