Apply to be a TradeMaster!
Main product image of Starck 3 Wall Mounted Toilet Bowl Dual Flush (white)
Magnifying glass
Hover image to zoom

Starck 3 Wall Mounted Toilet Bowl Dual Flush (white)

Brand:
Duravit
SKU:
2226090092
Rating:
(0)
Q&A:
(0)
Starck 3 Wall Mounted Toilet Bowl Dual Flush (white)
Magnifying glass
Hover image to zoom
$430.45 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Wall
Product Highlight: Color
White
Product Highlight: Material
Ceramic

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Live elegantly with the touch of a modern minimalist way, made possible by one of the industry's high-quality producer of bathroom products, Duravit! This 2226090092 Wall-Mounted Toilet Bowl complements to your existing or desired bathroom theme. It comes from the Starck 3 Collection that is designed by Philippe Starck. This collection features a modern and timeless style with a white finish that will enhance your boring bathroom look.


    • Starck 3 Wall Mounted Toilet Bowl Dual Flush White, designed by Philippe Starck
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
    • Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.

Specs

–
Product Type:

Toilet Bowl

Shape:

Elongated

Country of Origin:

Germany

Mount:

Wall

Color:

White

Application:

Bathroom

Gallons Per Flush:

1.6/0.8

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pick Up Stix Toilet Installation and Removal Tool
SKU: PICKUPSTIX
Pick Up Stix
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy