Apply to be a TradeMaster!
Main product image of Toilet Wall Mounted 62 Cm Starck 3 (white) Washdown Durafix Us-vers.hyg
Magnifying glass
Hover image to zoom

Toilet Wall Mounted 62 Cm Starck 3 (white) Washdown Durafix Us-vers.hyg

Brand:
Duravit
SKU:
2226092092
Rating:
(0)
Q&A:
(0)
Toilet Wall Mounted 62 Cm Starck 3 (white) Washdown Durafix Us-vers.hyg
Magnifying glass
Hover image to zoom
$486.92 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Ceramic
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Upgrade your bathroom with a new toilet bowl from Duravit's Starck 3 collection. This toilet features an elongated shape, it is constructed of durable ceramic materials, and features wall mounted installation. It also comes in Duravit's white finish which is perfect to match any bathroom style.


    • Duravit Starck 3 Wall Mounted Toilet Bowl Dual Flush White with HygieneGlaze, designed by Philippe Starck
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
    • Toilet Seat Not Included. Purchase Seat SKU: 0063390000 separately.

Specs

Gallons Per Flush:

1.6/0.8

Material:

Ceramic

Color:

White

Application:

Bathroom

Country of Origin:

Germany

Mount:

Wall

Product Type:

Toilet Bowl

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy