Apply to be a TradeMaster!
Main product image of Me By Starck Wall Mounted Toilet Bowl Dual Flush (white) With Hygieneglaze
Magnifying glass
Hover image to zoom

Me By Starck Wall Mounted Toilet Bowl Dual Flush (white) With Hygieneglaze

Brand:
Duravit
SKU:
2529092092
Rating:
(0)
Q&A:
(0)
Me By Starck Wall Mounted Toilet Bowl Dual Flush (white) With Hygieneglaze
Magnifying glass
Hover image to zoom
$577.59 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Wall
Product Highlight: Material
Ceramic

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Make a major bathroom transformation by adding this Duravit wall-mounted toilet bowl from the Me by Starck series. It comes with an elongated design that offers more comfort compared to round toilet bowls. For an effective and efficient flushing, this bowl is designed with a washdown flush system, which means that the water from the tank quickly flushes waste down the drain without a problem.


    • ME by Starck Wall Mounted Toilet Bowl Dual Flush White with HygieneGlaze, designed by Philippe Starck
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
    • Toilet Seat Not Included. Purchase Seat SKU: 0020090000 separately.

Specs

–
Color:

White

Mount:

Wall

Material:

Ceramic

Country of Origin:

Germany

Product Type:

Toilet Bowl

Gallons Per Flush:

1.6/0.8

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy