Apply to be a TradeMaster!
Main product image of Toilet Wall Mounted 620mm Starck 2 (white) Washdown Model
Magnifying glass
Hover image to zoom

Toilet Wall Mounted 620mm Starck 2 (white) Washdown Model

Brand:
Duravit
SKU:
2533590092
Rating:
(0)
Q&A:
(0)
Toilet Wall Mounted 620mm Starck 2 (white) Washdown Model
Magnifying glass
Hover image to zoom
$724.57 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Upgrade your bathroom with this Duravit toilet bowl from the Starck 2 collection. The sides of the Starck 2 toilet are completely closed, with no fastening seamless perfection, a feast for design lovers. The toilet is available as a wall-mounted version, floor standing version for in-wall cistern with matching bidet, floor standing version with visible cistern and with the shower-toilet seat SensoWash Starck.


    • Duravit Starck 2 Wall Mounted Toilet Bowl Bowl for SensoWash Dual Flush White, designed by Philippe Starck
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
    • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610001001001300 separately.

Specs

–
Product Type:

Toilet Bowl

Material:

Ceramic

Color:

White

Country of Origin:

France

Application:

Bathroom

Mount:

Wall

Gallons Per Flush:

1.6/0.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy