Apply to be a TradeMaster!
Main product image of Durastyle Wall Mounted Toilet Bowl Dual Flush (white)
Magnifying glass
Hover image to zoom

Durastyle Wall Mounted Toilet Bowl Dual Flush (white)

Brand:
Duravit
SKU:
2537090092
Rating:
(0)
Q&A:
(0)
Durastyle Wall Mounted Toilet Bowl Dual Flush (white)
Magnifying glass
Hover image to zoom
$412.04 each
In Stock
In Stock
Get 19 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Material
Ceramic
Product Highlight: Color
White

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Express the ambiance of freedom within your bathroom walls by adding this Duravit floor-mounted toilet bowl. It is included in the Durastyle collection, featuring the designs of Matteo Thun. Simplicity and elegance are incorporated in this toilet addition as it is designed with soft-round edges that perfectly fits any bathroom style.


    • DuraStyle Wall Mounted Toilet Bowl Dual Flush White, designed by Matteo Thun & Antonio Rodriguez
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
    • Toilet Seat Not Included. Purchase Seat SKU: 0060590000 separately.

Specs

–
Gallons Per Flush:

1.6/0.8

Product Type:

Toilet Bowl

Application:

Bathroom

Mount:

Wall

Material:

Ceramic

Color:

White

Country of Origin:

France

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy