Apply to be a TradeMaster!
Main product image of Toilet Wall Mounted 620mm Durastyle (white) Washdown Model Us Wg
Magnifying glass
Hover image to zoom

Toilet Wall Mounted 620mm Durastyle (white) Washdown Model Us Wg

Brand:
Duravit
SKU:
25370900921
Rating:
(0)
Q&A:
(0)
Toilet Wall Mounted 620mm Durastyle (white) Washdown Model Us Wg
Magnifying glass
Hover image to zoom
$448.66 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Material
Ceramic
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Toilet Wall Mounted 620mm Durastyle (white) Washdown Model Us Wg


    • Duravit DuraStyle Wall Mounted Toilet Bowl Dual Flush White with WonderGliss, designed by Matteo Thun & Antonio Rodriguez
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
    • Toilet Seat Not Included. Purchase Seat SKU: 0060590000 separately.

Specs

–
Mount:

Wall

Gallons Per Flush:

1.6/0.8

Application:

Bathroom

Material:

Ceramic

Color:

White

Shape:

Elongated

Product Type:

Toilet Bowl

Country of Origin:

France

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy