Apply to be a TradeMaster!
Main product image of Darling New Wall-Mounted Toilet w/ HygieneGlaze (White)
Magnifying glass
Hover image to zoom

Darling New Wall-Mounted Toilet w/ HygieneGlaze (White)

Brand:
Duravit
SKU:
2544092092
Rating:
(0)
Q&A:
(0)
Darling New Wall-Mounted Toilet w/ HygieneGlaze (White)
Magnifying glass
Hover image to zoom
$869.16 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 66.36 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Wall
Product Highlight: Shape
Elongated

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Features:
    • cUPC listed
    • Dual flush option uses 1.6/0.8 GPF
    • WaterSense Certified
    • Elongated toilet bowl is designed for comfort
    • Washdown flush uses the natural force of pouring water to clean with each flush
    • Toilet seat sold separately
    • HygieneGlaze: an innovative ceramic glaze that kills 99.999% of bacteria within 24 hours
    • Pair with Duravit in-wall tank and actuator plate

Specs

–
Gallons Per Flush:

1.6/0.8

Color:

White

Application:

Bathroom

Mount:

Wall

Product Type:

Toilet Bowl

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy