Apply to be a TradeMaster!
Main product image of Toilet Wall Mounted Darling New 620 Mm (white) Washdown
Magnifying glass
Hover image to zoom

Toilet Wall Mounted Darling New 620 Mm (white) Washdown

Brand:
Duravit
SKU:
2544590092
Rating:
(0)
Q&A:
(0)
Toilet Wall Mounted Darling New 620 Mm (white) Washdown
Magnifying glass
Hover image to zoom
$607.53 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Wall
Product Highlight: Material
Ceramic

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Upgrade your bathroom with this Duravit Darling New floor-mounted toilet bowl. It features high-quality materials and comes with an elongated design for maximum comfort. By creating an advanced manufacturing process, Duravit has made itself known for its strong and reliable products. Trusted and proven, Duravit has a wide selection of items to choose from, all with the assurance of a toughness and innovation to form and function.


    • Duravit Darling New Wall Mounted Toilet Bowl Bowl for SensoWash Dual Flush White, designed by sieger design
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
    • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610001001001300 separately.

Specs

–
Color:

White

Country of Origin:

Germany

Gallons Per Flush:

1.6/0.8

Mount:

Wall

Application:

Bathroom

Product Type:

Toilet Bowl

Material:

Ceramic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pick Up Stix Toilet Installation and Removal Tool
SKU: PICKUPSTIX
Pick Up Stix
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy