Apply to be a TradeMaster!
Main product image of Darling New Wall Mounted Toilet Bowl Dual Flush (white)
Magnifying glass
Hover image to zoom

Darling New Wall Mounted Toilet Bowl Dual Flush (white)

Brand:
Duravit
SKU:
2545090092
Rating:
(0)
Q&A:
(0)
Darling New Wall Mounted Toilet Bowl Dual Flush (white)
Magnifying glass
Hover image to zoom
$545.33 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Ceramic
Product Highlight: Shape
Elongated
Product Highlight: Mount
Wall

Description

–
Note: Be sure to consult your state and local codes for the GPF(Gallons Per Flush) installation requirements

    Elevate your home with this Darling new Elongated Toilet Bowl Only in White. It features high-quality materials and an elongated design. This is a durable option for your bathroom.


    • Darling New Wall Mounted Toilet Bowl Dual Flush White with HygieneGlaze, designed by sieger design
    • Complies with following standards: ASME A112.19.2/CSA B45.1 
    • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
    • Toilet Seat Not Included. Purchase Seat SKU: 0069890000 separately.

Specs

–
Color:

White

Gallons Per Flush:

1.6/0.8

Country of Origin:

Germany

Material:

Ceramic

Product Type:

Toilet Bowl

Shape:

Elongated

Application:

Bathroom

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy