Apply to be a TradeMaster!
Main product image of Toilet Wall Mounted 660mm Starck 3 (white)siphon Jetelong.conc.inlet
Magnifying glass
Hover image to zoom

Toilet Wall Mounted 660mm Starck 3 (white)siphon Jetelong.conc.inlet

Brand:
Duravit
SKU:
2560090000
Rating:
(0)
Q&A:
(0)
Toilet Wall Mounted 660mm Starck 3 (white)siphon Jetelong.conc.inlet
Magnifying glass
Hover image to zoom
$305.37 each
In Stock
In Stock
Get 4 Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Ceramic
Product Highlight: Shape
Elongated
Product Highlight: Mount
Wall
Product Highlight: Color
White

Description

–

Upgrade your bathroom with this Duravit toilet bowl from the Starck 3 collection. This collection features a modern and timeless style with a white finish that will enhance your boring bathroom look. It comes with an elongated design that offers more comfort compared to round toilet bowls.


  • Duravit Starck 3 Wall Mounted Toilet Bowl Single Flush White, designed by Philippe Starck
  • Complies with following standards: ASME A112.19.2/CSA B45.1 
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0066010000 separately.

Specs

–
Material:

Ceramic

Product Type:

Toilet Bowl

Country of Origin:

Germany

Shape:

Elongated

Mount:

Wall

Gallons Per Flush:

1.28

Application:

Bathroom

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pick Up Stix Toilet Installation and Removal Tool
SKU: PICKUPSTIX
Pick Up Stix
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy