With its Rimless technology, thanks to the successful interaction of geometry, optimized flow, and design, Duravit has created an example of pure efficiency. The open design of the toilet rim enables an innovative and efficient flush. A dynamic and powerful flow of water describes before the water runs down, flushing the entire inner surface of the bowl.
| Country of Origin: | Germany |
|---|---|
| Mount: | Wall |
| Color: | White |
| Gallons Per Flush: | 1.6/0.8 |
| Shape: | Elongated |
| Product Type: | Toilet Bowl |
| Application: | Bathroom |
| Material: | Ceramic |