Apply to be a TradeMaster!
Main product image of 16" x 24" ND Motorized Damper
Magnifying glass
Hover image to zoom
16" x 24" ND Motorized Damper
Magnifying glass
Hover image to zoom
$314.82 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 24"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V

Description

–
Note: The motor will be mounted on the second dimension when ordered. The picture is a generic image for all dampers regardless of size and orientation.

Specs

–
Shape:

Rectangular

Product Type:

ND Motorized Damper

Size:

16" x 24"

Voltage:

24V

Features:

LED Light

Wires to Motor:

3

Motor Mount:

Bottom

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Voltage
Features
Wires to Motor
CURRENT ITEM
Product Image of 16" x 24" ND Motorized Damper
16" x 24" ND Motorized Damper
SKU: 16X24ND
(36)
Rectangular
16" x 24"
24V
LED Light
3
Rectangular
16" x 24"
24V
Adjustable Range Stops
2

Product Reviews

4.81 out of 36 reviews
97% would recommend this product
4.81
out of 36 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
8%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW

Most Liked Positive Review

Perfect replacement for an old Trolotemp!

I dropped a single star because SupplyHouse shipped the wrong size/brand dampener at first. However, they corrected their mistake and the return process was simple and expedited to correct the issue. The product itself works great and the open/closed indicator lights are awesome. The unit is extremely quiet for the 30 seconds of operation and it seems very well built. Install was about 30 minutes given I had to shave out a slightly larger footprint for this unit in comparison to the original. I believe the unit is a "normally closed" as I had to switch the terminal wires so that it stays open when not in use. Just an FYI for potential buyers. When my other two 8x10's go, I'll be sure to order two more to replace them.
VS

Most Liked Negative Review

Lots of noise

When we receive this for the first time I was impress with build and quality of the damper. Extra steps have been taken to make it seal and not have as much air leakage. Once install on the job site I learn very quick that air tight dose not always means better. We experience a lot of noise and blades moving around . Also experience lots of "woosh" noise when they were closing. Our static pressure was quite low so I could not figure out what was causing them to be so noisey.
Showing 1-10 of 36 reviews

I would buy this product again.

My plumber installed the damper because the old one broke and it's working good now.
Maggie
Queens, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built and whisper quiet

Solidly constructed and easy to install - significantly better construction that the ones I replaced.
Dave
North Reading, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sure

great online supplier.
de
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motorized Damper Whistle

After installing this motorized damper, a whistle sound occured in the heating system which was driving the daughter crazy. It took two visits and five hours to determine the cause. The damper worked so well in the closed position that it created back pressure enough to cause the whistle. The original ducting at the furnace had been "hacked" due to multiple furnace replacements over the years. As an HVAC technician for over 50 years, it was very frustrating but the worst thing is that it made me look bad.
OLd MAn
"Corruption Capital of USA"Washington DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used this for zoning separate floors for better comfort, very reliable
IVY
Lv. Ks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy installation, very reliable
IVY
Lv. Ks
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product for the price and reliable
IVY
Lv. Ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying this product again.

I am remodeling two lumber kilns. I use these to vent moisture from the kiln. Finished one kiln, plan to do the other in the spring.
Postman
Ludington, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It was exactly as described.

Works as expected. I like the bright LED lights showing open, or closed. And the adjustability (which I am not currently using)
Homeowner
Washington, DC area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It works as it expected! Thank you. Would have been nicer if there's an app/interface for multi-zone system control which you are able to monitor and change settings, etc remotely, from an app. I would say the system is old school to this digital/smart home/AI/driverless cars era.
Segundo
Maple Grove
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Zone damper with ma-nd4 ewc control. The motor turns the shaft but does not open or close the damper. How do I replace the shaft that is stripped or broken?

Asked by none 11 years ago

Add your answer

* Required Field
- Alex

No luck here - you have to replace the whole motor. They do not sell individual parts for motors.

Was this review helpful to you?

Q: How long does it take this damper to go from full closed to full open?

Asked by Rick Macy 13 years ago

Add your answer

* Required Field
- Alex

Damper's motor MA-ND5, which is a standard motor for this type of dampers, makes full open or close cycle (90 degrees) for 35 seconds. The time is independent from load. For more specifications of the motor see attached file.

Was this review helpful to you?

Q: From the picture it looks like the dimensions are 8" Height X 16" Wide and the motor is mounted on the 8" dimension. Is that correct?

Asked by Hank 13 years ago

Add your answer

* Required Field
- Alex

No. Here is a quote from the manufacturer: The motor will be mounted on the second dimension when ordered. In your case, it is 16". The picture is a generic image for all dampers regardless of size and orientation.

Was this review helpful to you?
-

On website it's how you order it dimension wise. From the picture it looks 8"h by 16"w with motor on 8" side. If you order 16"h by 8"w it's on 16" side. It says somewhere on there. -----Original Message-----

Was this review helpful to you?
-

The motor is always mounted to the second dimension specified. This picture is not accurate but the description is and it states that the motor is mounted to the second dimension side so it's on the 16" side.

Was this review helpful to you?
-

I'm just a home owner and its been a while since I ordered but from what I can remember, the motor is mounted on the side of the first number. So 8x16 would be on the 8" side. 16x8 would be on the 16" side. Hope that helps.

Was this review helpful to you?
-

No. Motor is on the bottom. If you click on the Overview tab on the product page... http://www.pexsupply.com/EWC-8X16ND-8-x-16-ND-Motorized-Damper Motor Mount: Bottom

Was this review helpful to you?
-

Yes, that is correct. The motor is on the 8" side of the unit. This product worked great for me.

Was this review helpful to you?
-

According to the manufacturer that is a 16" X 8" motor is always mounted on the 2nd dimension a 8" X 16" will have the motor installed on the 16" side.

Was this review helpful to you?

Q: is the damper powered open or powered closed?

Asked by dave 13 years ago

Add your answer

* Required Field
- Alex

This damper requires power to open and power to close. It will not move without power in any direction. The motor has three terminals: common wire, to open, to close. The damper operates 24 VAC.

Was this review helpful to you?
-

It is powered open and closed. Sent from my iPhone

Was this review helpful to you?
-

It is not 'sprung' and needs power to achieve either state. Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
-

This damper is both powered to open and powered to close.

Was this review helpful to you?
-

It looks to be powered open and powered closed.

Was this review helpful to you?
-

The damper is powered in both directions and the motor only runs until the desired position (open or close) is reached. The motor comes with 3-wire connections : neutral, open (power) and close(power)

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy