Apply to be a TradeMaster!
Main product image of 12" SBD Smart Static Pressure Bypass Damper
Magnifying glass
Hover image to zoom

12" SBD Smart Static Pressure Bypass Damper

SKU:
12SBD
Rating:
(1)
Q&A:
(0)
12" SBD Smart Static Pressure Bypass Damper
Magnifying glass
Hover image to zoom
$445.23 each
In Stock
In Stock
Get 7 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"

Description

–
EWC Controls' model SBD bypass dampers make bypass set-up simpler than ever. No measuring instruments are required. No weights to adjust. No springs to crank. The SBD is ACCA Manual Zr compliant. As an added benefit of the unique blade design and the smart, self-balancing feature of the SBD, there is no need to install and setup a separate bypass balancing hand damper.

The Ultra-Zone Smart Bypass Damper captures (with the push of a button) the total static pressure of the HVAC system during non-zoned mode, and modulates to maintain that same static pressure value, during zoned mode. As individual zone dampers open or close, the HVAC system static pressure will fluctuate. In order to maintain the true static pressure of the HVAC duct system during zoned HVAC operations, a bypass duct with a reliable bypass damper and a smart motor actuator must be installed. No other bypass damper is easier to setup, than the Ultra-Zone Smart Bypass Damper.

Specs

–
Size:

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" URD Motorized Damper
SKU: 12URD
EWC Controls

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome

This product is amazing compared to other bypass solutions. Just install it, power it and push a button. No levers or gauges and gets rid of almost all of the noise when zone dampers are closing down.
The Zoning Guy
Indianapolis, IN
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy