Apply to be a TradeMaster!
Main product image of 500 ft Reel of Freeze Free Pipe Heating Cable
Magnifying glass
Hover image to zoom
500 ft Reel of Freeze Free Pipe Heating Cable
Magnifying glass
Hover image to zoom
$967.78 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
500' Length
Product Highlight: Wattage
1500 Watts
Product Highlight: Voltage
120v
Product Highlight: Insulation
1/2" Fiberglass Required

Description

–
Please Note: A Connection Kit is required for installation.

Freeze Free heating cable is self-regulating pipe heating cable that automatically varies its heat output with changes in surrounding temperature. Since this cable regulates heat output with temperature, a thermostat may not be necessary for some freeze protection applications. Freeze Free cable helps keep plastic and metal water pipes from freezing to -60ºF/-51ºC. A braided metal jacket provides an electrical ground as well as protection against damage in dry locations. Freeze Free can be cut to desired lengths per application. 75-foot maximum circuit length, 3-foot minimum circuit length.

Freeze Free cable can be applied on water-filled metal or rigid plastic pipes up to 2" (50.80mm) in diameter. On smaller size pipes, the cable can usually be applied straight along the pipe. However, on longer pipes and especially at lower temperatures, the cable must be spiraled around the pipe. This ensures adequate heat is applied to the pipes to keep them from freezing. Because of the self-regulating feature of this cable, it can be safely wrapped over itself (overlapped), if necessary, when installed on pipes, valves or flanges.

The Easy Heat Freeze Free cable is available with a power density of 3 Watts per foot. This power is specified at a surrounding temperature of 50 degrees F. At other temperatures, of course, the cable power output will be considerably different.

Specs

–
Length (Feet):

500'

Application:

Freeze Prevention

Wattage:

1500

Voltage:

120v

Max Ambient Temp (°F):

150°F

Moisture Resistance:

Cable/Insulation Kept Dry

Insulation:

1/2" Fiberglass Required

Type:

Freeze Free Heat Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.77 out of 13 reviews
100% would recommend this product
4.77
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
23%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Custom Length Heat Wire

Very nice for any length! Works as advertised. Would buy again.
Sam
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Heat tracing sewer lines under a trailer upstate New York. Excellent product.
Joe
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best pipe heating cable and connector on the market!

Years ago I used Frost Tex II heating cables on pipes, sewers line's, and anything else that would freeze. Never trusted plain heat tapes. So glad to find this new and same product. Love the ability to wrap on any kind of pipe and over and around it. Safe , safe way to keep things from freezing. Use this on all water lines in my rental houses in cold Wyoming- minus 30 degrees last month. Ordered it and this company sent it right away. Will definitely know where to order from when I need more.
Happy old lady
Sheridan, wyoming
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't come with instructions, but it's easy to install.

This heating cable did the trick to thaw and defrost the frozen soil under our walk in freezer. The horizontal drilling was the hardest part, but once we installed 1" PVC pipe, these heating coils slid right in.
Whitman Lam
Anaheim CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't come with instructions, but it's easy to install.

These coils emit enough heat to thaw the frozen soil underneath our Walk-in Freezer. Drilling holes under the slab was the hard part, but once we put in the PVC pipes, these heating coils slid right in and did the job.
Whitman Lam
Anaheim CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality heating cable

Easy to handle, simple connection kits with step by step instructions.
Ck
Elko
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this heat tape over other products

I had a problem with my bathroom freezing up because my furnace didn't keep it warm enough in my 80ft. trailer. I replumbed with Pex and wrapped this cable on it. Now my cold water is actually warm when I first turn the faucet on.
Enigma
High desert Wyoming
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right product at the right price.

We use this cable to keep lines in attics and crawl spaces from freezing.
plumber
nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy heat wire good so far

got tired of the barn plumbing freezing and breaking so I did it right this time no more pvc and lousy foam rubber pipe wrap. used pex and wrapped both pipes with easy heat wire which is easy to hook up. and put it all in 1- 1/2 inch fiberglass pipe insulation I think it came in 4 ft sticks. I used a good thermostat and life (winters) are good now. Really great customer service also. thanks for the help.
fyrcapn
upstate south carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend to anyone.

This cable worked beyond my expectations. Best price around. Great product and would recommend it.
Plant Manager
High Point, North Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: What is the warranty, one or two years?

Asked by David 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit has a 12 month (1 year) warranty from the manufacturer Easy Heat.

Was this review helpful to you?

Q: Can it be submerged in water?

Asked by Gus 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it should not be

Was this review helpful to you?

Q: Can this heat tape be used on black poly pipe

Asked by none 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no

Was this review helpful to you?

Q: Can you use it on 208-240 voltage?

Asked by Newbie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this specific Easy Heat cable is designed for 120 volts. A 100ft section of pipe tracing cable in 240 volts , with a higher output may be found here: http://www.supplyhouse.com/Easy-Heat-PSR2100-100-ft-500-Watt-240-VAC-PSR-Pipe-Tracing-Heat-Cable

Was this review helpful to you?

Q: Can this tape be used on PEX pipe?

Asked by Airboy 12 years ago

Add your answer

* Required Field
- achrist

We installed water piping (pex) in the rafters of a warehouse in north Carolina. We secured the heat tape to the underside of the pex with zip ties and electrical tape. No failures a few years later. Thank you - Allen Christ Sent from my Verizon Wireless 4G LTE DROID

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy