Apply to be a TradeMaster!
Main product image of 2-Pole Definite Purpose Contactor (24V, 30 Amp)
Magnifying glass
Hover image to zoom

2-Pole Definite Purpose Contactor (24V, 30 Amp)

Brand:
Eaton
SKU:
C25BNB230T
Rating:
(1)
Q&A:
(0)
2-Pole Definite Purpose Contactor (24V, 30 Amp)
Magnifying glass
Hover image to zoom
$90.10 each
In Stock
In Stock
Get 11 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V

Description

–
Product Features
  • 30 Amp
  • 2-Pole
  • Compact Definite Purpose Contactor
  • 600V Rated
  • Binding Head Screw Terminals
  • 24V AC Coil
  • No Replacement Coils Available for the Compact Series

Specs

–
Product Type:

Contactor

Amperage:

30

Voltage:

24V

Poles:

2

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
CURRENT ITEM
Product Image of 2-Pole Definite Purpose Contactor (24V, 30 Amp)
2-Pole Definite Purpose Contactor (24V, 30 Amp)
SKU: C25BNB230T
(1)
30
24V

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good relay - works well in air conditioner

Working as it should
Wayne
Austin TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy