| Installation Type: | Residential Industrial Commercial |
|---|---|
| Application: | 1 Shower |
| Efficiency: | 99% |
| KW (277V): | 16 |
| Voltage: | 277v |
| Flow Rate: | 0.7 - 3 GPM |
| Min Flow (GPM): | 0.7 |
| Max Flow (GPM): | 3 |
| Connection Size: | 3/4" |
| Water Connection: | 3/4" |
| Connection Type: | Threaded |
| Color: | White |
| Height (Inches): | 10" |
| Width (Inches): | 10-1/2" |
| Depth (Inches): | 3" |
| Amps (277V): | 58 (2*29A) |
| Features: | Wall Mounted |
| Fuel Type: | Electric |
| Warranty: | 5 Year Against Leaks/1 Year on Parts & Electrical Components |