Apply to be a TradeMaster!
Main product image of EX180T3 Three Phase Triple Module Electric Tankless Commercial Water Heater
Magnifying glass
Hover image to zoom

EX180T3 Three Phase Triple Module Electric Tankless Commercial Water Heater

Brand:
Eemax
SKU:
EX180T3
Rating:
(1)
Q&A:
(0)
EX180T3 Three Phase Triple Module Electric Tankless Commercial Water Heater
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
5 MAX GPM
Product Highlight: Installation Type
Point of Use, Commercial, Industrial
Product Highlight: Warranty
5 Year Against Leaks/1 Year on Parts & Electrical Components Warranty
Product Highlight: Voltage
208V
Product Highlight: Color
White

Description

–
Applications:
  • Eye/face wash
  • Where tepid water is needed
  • Multiple lavatories
  • Restaurants and other food service requirements
  • Booster applications
  • Manufacturing and wash down processes
  • Commercial and industrial

Performance Features:
  • Hot or cold water feed
  • Available electrical models are 480V Delta (ED models) or 208V Delta (EX models) no neutral leg required
  • Fitted with 1/2” compression fittings and electrical entry on the bottom
  • Built in over temp protection
  • Flow switch activates heater only on demand (no standby heat loss) - 99% efficient
  • Save water - “Point of use application”
  • Continuous hot water - no storage capacity to run out
  • Factory set temperature available. Range ambient to 180°F
  • Capacity to 5 GPM (T3 only), 4 GPM (T2T)
  • Thermostatic control. Microprocessor provides precise outlet temperatures
  • Reduces calcification, liming and sedimentation
  • Warranty - Five (5) years leaks and one (1) year on parts - Field serviceable replaceable cartridge element, one (1) year

Optional Features:
  • Emergency eye/face wash ANSI Z358.1 (EE)
  • Factory set ambient to 180°F (FS)
  • Multi lavs 0.3 turn on. Staged up to 4 lavs 105°F-110°F temp setting, aerators supplied (ML)
  • Sanitation 180F (S)
  • N4, N4X (304SS) enclosures

Specs

–
Installation Type:

Point of Use

Commercial

Industrial

Application:

Commercial

Industrial

Point of Use

Voltage:

208V

Kilowatts (KW):

18

Max Flow (GPM):

5

Min Flow (GPM):

2

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Warranty:

5 Year Against Leaks/1 Year on Parts & Electrical Components

Height (Inches):

12.25"

Width (Inches):

15-1/4"

Depth (Inches):

4-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ZEP-1 Stainless Steel Thermal Expansion Tank
SKU: ZEP-1
Zilmet

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Servers its purpose

This is used as a point of use water heater in a shop. It does an ok job. This unit Takes a while to start heating water even when mounted next to the point of use.
Chris
missouri
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy