Apply to be a TradeMaster!
Main product image of Thermostatic Electric Tankless Water Heater (9.5 kW, 240 V)
Magnifying glass
Hover image to zoom

Thermostatic Electric Tankless Water Heater (9.5 kW, 240 V)

Brand:
Eemax
SKU:
SPEX95T
Rating:
(5)
Q&A:
(0)
Thermostatic Electric Tankless Water Heater (9.5 kW, 240 V)
Magnifying glass
Hover image to zoom
$343.81 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Installation Type
Point of Use, Industrial
Product Highlight: Temperature Range (F)
70°F to 140°F
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Voltage
240v

Description

–
Note: 3/8" Compression (1/2" OD)

    Features
    • Lowest activation in industry with 0.2 GPM turn on flow
    • Active energy management with power modulating controls
    • Microprocessor temperature control with digital display for thermostatic accuracy
    • Field adjustable set point range between 70-140 F. Factory set at 120 F (3.5kW and below set at 105 F).
    • Special settings of higher or lower range available based on options
    • Silent Operation (except for SPEX0122240T)
    • Mounts in any orientation
    • Flow meter activates heater only on demand (no standby heat loss)
    • Install unit at point-of-use to eliminate long pipe runs
    • Eliminate costly mixing valve
    • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities

    Applications:
    • Handwashing
    • Kitchen, bar, utility sinks
    • Fixed or variable flow
    • Ideal for multiple sensor or metering faucets
    • Eyewash (EE models - 90°F max)
    • Sanitation (S models - 180°F)

Specs

–
Application:

Industrial

Point of Use

Installation Type:

Point of Use

Industrial

Max Pressure (PSI):

150

Min Pressure (PSI):

30

Temperature Range (F):

70°F to 140°F

Voltage:

240v

Kilowatts (KW):

9.5

Amps (240V):

40

Fuel Type:

Electric

Energy Factor:

0.98

Phase:

1

Flow Rate at 70F Temp Rise (GPM):

0.9

Flow Rate at 60F Temp Rise (GPM):

1.1

Flow Rate at 50F Temp Rise (GPM):

1.3

Flow Rate at 40F Temp Rise (GPM):

2

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Installation Type
Voltage
Kilowatts (KW)
Phase
Point of Use
Industrial
240v
9.5
1
Point of Use
277v
10
1

You May Also Need

Water Heater System
SKU: DPHC
Nuvo H2O

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Would not purchase again

SPEX95T has no copper in contact with your water which makes it superior for acidic water sources. But it has a relay to allow the low flow rate activation of 0.3 gpm which charters in use and hums even when no water is flowing.
Frustrated
Mechanicsville, Virginia
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and price

Pricing availability and timely shipping Great return policy if mistakes happen which rarely do
Frederick and son contracting
Beaver Falls Pa
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far it is working as advertized.

Am using as a thermostat controlled inline temporary heat source in between house hot water heater and bathroom hot water outlet.
Red
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If needed would purchase again.

I have purchased similar unit previously. Good product. Extremely quick delivery time.
Jim
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New Improved Unit

The new units need to be installed with 3/8 inch plumbing down from my old 1/2 inch. It has a new temperature view window up from a on/off light on my old unit. I use my Eemax tankless hot water heater for my swimming pool cabana house for light showering and sink use. It makes the outside bathroom more comfortable for the summer months. The first unit sent to me had a loud hum when the water was turned off and was returned for a replacement unit. Hoping the second unit will last for years with proper draining at the end of the season.
Pool Buddy
Blue Bell, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy