Apply to be a TradeMaster!
Main product image of Thermostatic Electric Tankless Water Heater for Sanitation (9.5kW, 240V)
Magnifying glass
Hover image to zoom

Thermostatic Electric Tankless Water Heater for Sanitation (9.5kW, 240V)

Brand:
Eemax
SKU:
SPEX95T-S
Rating:
(0)
Q&A:
(0)
Thermostatic Electric Tankless Water Heater for Sanitation (9.5kW, 240V)
Magnifying glass
Hover image to zoom
$395.00 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Industrial, Point of Use
Product Highlight: Temperature Range (F)
70°F - 180°F
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Voltage
240v
Product Highlight: Color
White

Description

–
Note: 3/8" Compression (1/2" OD)

    Features
    • Lowest activation in industry with 0.2 GPM turn on flow
    • Active energy management with power modulating controls
    • Microprocessor temperature control with digital display for thermostatic accuracy
    • Field adjustable set point range between 70-180 F. Factory set at 120 F (3.5kW and below set at 105 F). Special
    • settings of higher or lower range available based on options
    • Silent Operation (except for SPEX0122240T)
    • Mounts in any orientation
    • Flow meter activates heater only on demand (no standby heat loss)
    • Install unit at point-of-use to eliminate long pipe runs
    • Eliminate costly mixing valve
    • Compact size fits almost anywhere for flexible installation; suitable for ADA compliant facilities

    Applications:
    • Lavatory sinks
    • Multi lav configurations ideal for sensor or metering faucets (ML option - 110°F max.)
    • Emergency eye wash fountains (EE option - 90°F max.)

Specs

–
Application:

Point of Use

Industrial

Installation Type:

Industrial

Point of Use

Max Pressure (PSI):

150

Min Pressure (PSI):

30

Temperature Range (F):

70°F - 180°F

Voltage:

240v

Amps (240V):

40

Kilowatts (KW):

9.5

Phase:

1

Water Connection:

3/8"

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Installation Type
Voltage
Kilowatts (KW)
Phase
Industrial
Point of Use
240v
9.5
1
Industrial
Point of Use
240v
9.5
1

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy