Apply to be a TradeMaster!
Main product image of Solid-State Hard Start Relay, Overload & Start Capacitor 1/3-1/2 HP, 13.3A RLA (115V)
Magnifying glass
Hover image to zoom

Solid-State Hard Start Relay, Overload & Start Capacitor 1/3-1/2 HP, 13.3A RLA (115V)

Brand:
Supco
SKU:
RCO210
Rating:
(6)
Q&A:
(0)
Solid-State Hard Start Relay, Overload & Start Capacitor 1/3-1/2 HP, 13.3A RLA (115V)
Magnifying glass
Hover image to zoom
$17.49 each
In Stock
In Stock
Get 163 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3-1/2 HP

Description

–
110 to 125VAC Solid-state Hardstart Relay, includes relay, overload, and start capacitor. Used refrigeration systems with or without run capacitors. Rated for 1/3 HP to 1/2 HP compressors. Maximum RLA 13.3 Amps.

Product Features
  • Prevents low voltage starting problems
  • Replaces relay, overload and provides a boost for hard start and unbalanced systems
  • UL® Recognized
  • Capacitance: 243 to 292 MFD
  • Maximum Continuous RLA: 13.3A
  • Voltage: 115v
  • HP Rating: 1/3-1/2 HP
  • Mounting: Quick Connect

Specs

–
Type:

Relay

Voltage:

115V

Horse Power:

1/3-1/2

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Solid-State Hardstart Relay (110 to 125VAC)
SKU: RCO810
Supco

Product Reviews

4.33 out of 6 reviews
80% would recommend this product
4.33
out of 6 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I would buy this product again

The relay for the compressor for my refrigerator quit working. I priced a replacement which would have been over $65, which this 3 in 1 solid state was slightly under $20 or $26 with shipping and tax. Rewired the connector for the compressor and installed this product worked good.
Aggie
Macedonia, Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again.

Worked perfectly.
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supco RCO210 got wine chilling again

The Supco RCO210 relay, overload and hard start was perfect for repairing a Kenmore wine cooler with bad PTC start component on LG compressor. Very easy to remove the old PTC and replace with and wire in the Supco RCO210. New life for this old wine cooler. Didn't cost much either.
Fixin
Naples FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, great product, super fast shipping.

In our industry this is known as the 3N1 a great product we use these a lot, they quickly get the machine up and running again. They work great for replacing bad start components, or adding start components to a compressor that has trouble starting. Let your customer know they may have a compressor failing. it's never a good sign when there's any kind of starting issue with a compressor.
BillM702
Las Vegas Nevada
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

combustion chamber replacement kit

worked perfect
gus
leb nh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very disappointing, whish I did not buy the last ones

3-n-1 has a major design flaw, The solid state relay stays hot way too long, The result is that you must wait a very long time before it cools off (15 minutes perhaps). This is not acceptable for many applications. Conversely, the original mechanical relays have no delay time. I purchased #1 then called "tech support" for help.Their solution was for me to buy another one. When I reported that #2 did not work either, I was told that my compressor was shot. No further help was offered. I now have 2 useless products. I like the concept of the product but performance is terrible. BTY, I have installed the old mechanical relay and the compressor works perfectly. PS I have never written a complaint about any product..never. But, this product is so disappointing that it should not be sold until the deficiency is resolved.
Jim the Engineer
Mystic, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy