Apply to be a TradeMaster!
Main product image of Sensi Touch Wi-Fi Programmable Thermostat for Smart Home, 4H/2C
Magnifying glass
Hover image to zoom

Sensi Touch Wi-Fi Programmable Thermostat for Smart Home, 4H/2C

Brand:
Emerson
SKU:
1F95U-42WF
Rating:
(6)
Q&A:
(0)
Sensi Touch Wi-Fi Programmable Thermostat for Smart Home, 4H/2C
Magnifying glass
Hover image to zoom
1F95U-42WF has been discontinued
Discontinued October 20, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Sensi Touch 2 Smart Wi-Fi Programmable Thermostat for Smart Home, 4H/2C (White)
Brand:
Copeland
SKU:1F96U-42WF
(0)
Order by 6PM, receive 35 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
Programmable, 7 Day
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Hardwired
Product Highlight: Amperage
1.5 Amps
Product Highlight: Temperature Range (F)
32°F to 99°F

Description

–
Designed with you in mind. Easy install for you, upgraded features and convenient comfort for your homeowners. It’s contractor-tested and homeowner-approved.

Sensi Touch Features:
  • HD COLOR TOUCH SCREEN: The high-definition color display features easy-to-read temperatures and intuitive menus.
  • GEOFENCING: Geofencing automatically changes temperatures based on the location of the homeowner’s smartphone.
  • SMART ALERTS: Smart alerts notify homeowners of extreme temperature or humidity levels.
  • SMART HOME COMPATIBLE: Compatible with smart home platforms Apple HomeKit, Amazon Alexa and Wink.
  • EASY TO INSTALL: Installation made simple with built-in level, illuminated backplate and easy-click terminals.
  • EASY TO CONNECT TO WI-FI: Easy step-by-step guide in the app to connect to Wi-Fi.
  • CONTRACTOR-ON-CALL: The Sensi app stores your contact information so when your customer needs service, you’re just a tap away.
  • ENERGY SAVING FEATURES: With features like geofencing, flexible scheduling and remote access, homeowners can save money without compromising their comfort.
  • MULTI THERMOSTAT CONTROL: Easy management for schools and light commercial applications.

Specs

–
Amperage:

1.5

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Programmability:

Programmable

7 Day

User Interface:

Touchscreen

Mount:

Vertical

Options:

Large Display

Wireless

Cell Phone Compatible

Power Method:

Hardwired

Changeover:

Auto

Accuracy:

+/- 1°F

Terminations:

RC, RH, C, W/E, W2, Y, Y2, O/B, G, L

Temperature Range (F):

32°F to 99°F

Features:

Humidity Display

Lighted Display

Permanent Memory

Color:

White

Wireless:

Yes

Humidity Control:

Yes

Operating Humidity:

90% non-condensing

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Power Method
Heat Pump
Multi-Stage (Heat/Cool)
Programmable
7 Day
Touchscreen
Vertical
Hardwired
Heat Pump
Multi-Stage (Heat/Cool)
7 Day
Programmable
Touchscreen
Square
Hardwired
Heat Pump
Multi-Stage (Heat/Cool)
7 Day
Push Button
Horizontal
Hardwired
Battery
Multi-Stage (Heat/Cool)
Heat Pump
7 Day
Programmable
Touchscreen
Square
Hardwired

You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good Product and delivered quickly

Good product at a good price. But, The package was open . Didn't cause a problem with me as it's doing what it's supposed to do.
CCKid
Corpus Christi Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sensi Touch WiFi Thermostat is Great!

I tried the Honeywell T6 but it did not work correctly with my furnace. I even changed out the transformer and the furnace control board to no avail. Finally called Supplyhouse and they allowed me to return the T6 and so I bought this Sensi Touch as an alternative. It works great. I like all the features and the app is also better in the since I don't need to sign in to view conditions or make changes to temperature settings or mode. It even has an auto mode to control to a specified temp switching from heating to cooling. So the app is better with the Sensi.
Jeff
Canton, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again

Yes, I think this thermostat has met all of my expectations. But I really have to thank the people at Supply House for a very pleasant experience.
Ollie
Punta Gorda Fl.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I guess my client likes this product
Eli Monsey
Monsey NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally!

Total and accurate control oh my HVAC - FINALLY!! Easy to install, easy to see and I can easily adjust temp from wherever I am with the phone app. Excellent value and worth every penny!!
Rog
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great thermostat

Easy to install and operate. Great features. Great customer service and support.
Russ
Denver
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?