Apply to be a TradeMaster!
Main product image of 1/4" SAE ALF032MF-Series Liquid Filter (3 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" SAE ALF032MF-Series Liquid Filter (3 Cubic Inches)

SKU:
057193
Rating:
(2)
Q&A:
(0)
1/4" SAE ALF032MF-Series Liquid Filter (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$13.51 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Refrigerant Type
R-404A, R-12, R-22, R-134A, R-507, R-410A

Description

–
1/4" SAE ALF032MF-Series Liquid Filter

The ALF is a liquid line refrigerant filter for recovery, recycle and reclaim usage. The ALF is also used for protecting solenoid and expansion valve parts from debris.

Features:
  • Filtering media that maximizes removal of finer particles
  • Corrosion resistant epoxy powder paint finish
Specifications:
  • Filtration: 40 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Cubic Inches:

3

Connection Size:

1/4"

Connection Type:

SAE Flare

Micron Rating:

40

Max. Working Pressure:

680 PSI

Refrigerant Type:

R-404A

R-12

R-22

R-134A

R-507

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes I would buy this product again

filters work as supposed to work at very good price.
Mark
Phoenix
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Fits perfectly on my recovery machine. Have a NAVAC nr7. No leaks. No hassle. Screw it on. Recover. Done. Buying more.
Nix
Clovis, CA
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy