Apply to be a TradeMaster!
Main product image of 1/4" ODF EK032VV-Series Contractor's Choice Filter Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" ODF EK032VV-Series Contractor's Choice Filter Drier (3 Cubic Inches)

SKU:
063908
Rating:
(0)
Q&A:
(0)
1/4" ODF EK032VV-Series Contractor's Choice Filter Drier (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$17.80 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
ODF Connection
Product Highlight: Refrigerant Type
R-12, R-134A, R-507, R-404A, R-410A, R-22

Description

–
The EK Contractor’s Choice filter drier is designed for foodservice and residental air conditioning applications.

Features
  • Extended solid copper connections
  • Dual access valves for faster and easier system diagnosis
  • Incorporates all the internal features of the premium EK

Specifications
  • Desiccant blend - optimized for high water capacity and acid capacity
  • Filtration: 20 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

Specs

–
Connection Size:

1/4"

Cubic Inches:

3

Connection Type:

ODF

Product Type:

Filter Drier

Micron Rating:

20

Max. Working Pressure:

680 PSI

Refrigerant Type:

R-12

R-134A

R-507

R-404A

R-410A

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy