Apply to be a TradeMaster!
Main product image of 1" Carbon Steel Band Hanger
Magnifying glass
Hover image to zoom

1" Carbon Steel Band Hanger

SKU:
31B0100
Rating:
(1)
Q&A:
(0)
1" Carbon Steel Band Hanger
Magnifying glass
Hover image to zoom
$1.89 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plain

Description

–
  • Material: Carbon steel
  • Finish: Plain
  • Service: Designed for the suspension of non-insulated stationary pipe lines. The plastic coated band hanger protects the pipe from the steel surface of the hanger and is designed to reduce noise, vibration and prevents electrolysis between pipe and the hanger. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 7), A-A-1192A (Type# 7), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 7).

Specs

–
Size:

1"

Material:

Carbon Steel

Pipe Size:

1.315" (O.D)

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Pipe Size
Finish
CURRENT ITEM
Product Image of 1" Carbon Steel Band Hanger
1" Carbon Steel Band Hanger
SKU: 31B0100
(1)
1"
Carbon Steel
1.315" (O.D)
Plain
1-1/2"
Carbon Steel
1.9" (O.D)
Plain

You May Also Need

3/8" Black Jr. Top Beam Clamp
SKU: BLBC038JR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hanger 18

I couldn't find this simple product anywhere in my area. They all had the cheap plastic "J" type hooks and just a couple other types but no hanger type like the pear shape. Needed them to hold a PVC drain pipe that was replacing a long copper one that became paper thin and developed some holes. It has to span a good distance and I wanted something that was heavy duty. Supply House had it and shipped it right away! Thanks Again!
Jimmy Jam
Rochester NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy