Apply to be a TradeMaster!
Main product image of 3/8" Black Side Beam Connector
Magnifying glass
Hover image to zoom

3/8" Black Side Beam Connector

Brand:
Bluefin
SKU:
BLSB038
Rating:
(2)
Q&A:
(0)
3/8" Black Side Beam Connector
Magnifying glass
Hover image to zoom
$0.61 each
BOX UP & SAVE 5%
$72.50 box of 125
$0.58 each
In Stock
In Stock
Get 4,351 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Plain

Specs

–
Type:

Side Beam Connector

Size:

3/8"

Material:

Malleable Iron

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely purchase again

Used to hand duct work from a trusses with 3/8 all thread. Worked perfectly
Rebob
Tampa, FL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and super fast shipping

The clamps are exactly what we needed for a large project we are working on. The price was great and we received everything very quickly.
Donnie
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy