Apply to be a TradeMaster!
Main product image of Handy Split Ring Extension Hanger For 3/8" IPS & 1/2" CTS (Non-Hinged)
Magnifying glass
Hover image to zoom

Handy Split Ring Extension Hanger For 3/8" IPS & 1/2" CTS (Non-Hinged)

SKU:
40HS0002
Rating:
(1)
Q&A:
(0)
Handy Split Ring Extension Hanger For 3/8" IPS & 1/2" CTS (Non-Hinged)
Magnifying glass
Hover image to zoom
$3.07 each
In Stock
In Stock
Get 493 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" IPS, 1/2" CTS
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
Handy Split Ring Extension Hanger For 3/8" IPS & 1/2" CTS
  • Material: Carbon Steel
  • Finish: Electro-Galvanized.
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.

Specs

–
Size:

3/8" IPS

1/2" CTS

Pipe Size:

0.675 (O.D)

Material:

Carbon Steel

Finish:

Electro-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1-1/4" Epoxy Copper Tube Split Ring Extension Hanger
SKU: CESR125H
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

this size hard to find

These hangers just right for small copper tube. I run lots of med gas lines and this size hanger is always the hardest to get.
woody
columbia tn
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy