Apply to be a TradeMaster!
Main product image of Handy Split Ring Extension Hanger For 2" IPS (Non-Hinged)
Magnifying glass
Hover image to zoom

Handy Split Ring Extension Hanger For 2" IPS (Non-Hinged)

SKU:
40HS0010
Rating:
(1)
Q&A:
(0)
Handy Split Ring Extension Hanger For 2" IPS (Non-Hinged)
Magnifying glass
Hover image to zoom
$8.01 each
In Stock
In Stock
Get 67 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" IPS
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
Handy Split Ring Extension Hanger For 2" IPS
  • Material: Carbon Steel
  • Finish: Electro-Galvanized.
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.

Specs

–
Size:

2" IPS

Pipe Size:

2.375" (O.D)

Material:

Carbon Steel

Finish:

Electro-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" Black Ceiling Plate
SKU: BLPL038
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely purchase this product again

I use these on 2" diam. Pipes. I use baffles over the pipe and this holds them Perfectly. They do an excellent job of holding together. The rubber inside helps it hold firmly
Ol Nirm
Georgia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy