Apply to be a TradeMaster!
Main product image of Handy Split Ring Extension Hanger For 1-1/4" IPS 1-1/2" CTS (Non-Hinged)
Magnifying glass
Hover image to zoom

Handy Split Ring Extension Hanger For 1-1/4" IPS 1-1/2" CTS (Non-Hinged)

SKU:
40HS0007
Rating:
(0)
Q&A:
(0)
Handy Split Ring Extension Hanger For 1-1/4" IPS 1-1/2" CTS (Non-Hinged)
Magnifying glass
Hover image to zoom
$4.57 each
In Stock
In Stock
Get 318 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" IPS, 1-1/2" CTS
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
Handy Split Ring Extension Hanger For 1-1/4" IPS 1-1/2" CTS
  • Material: Carbon Steel
  • Finish: Electro-Galvanized.
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.

Specs

–
Size:

1-1/4" IPS

1-1/2" CTS

Pipe Size:

1.675 (O.D)

Material:

Carbon Steel

Finish:

Electro-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy