Apply to be a TradeMaster!
Main product image of 1/2" Electro-Galvanized Strut Nut (Regular Spring)
Magnifying glass
Hover image to zoom

1/2" Electro-Galvanized Strut Nut (Regular Spring)

SKU:
8100Z0050
Rating:
(1)
Q&A:
(0)
1/2" Electro-Galvanized Strut Nut (Regular Spring)
Magnifying glass
Hover image to zoom
$1.06 each
BOX UP & SAVE 17%
$88.00 box of 100
$0.88 each
In Stock
In Stock
Get 1,169 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

–
1/2" Electro-Galvanized Strut Nut (Regular Spring)
  • Material: Carbon Steel
  • Finish: Electro-Galvanized
  • Note: To be used on 1-3/8" and 1-5/8" Strut

Specs

–
Product Type:

Channel Nut (w/ Spring)

Thread Size:

1/2"

Thickness:

3/8"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Electro-Galvanized Multi-Strut Pipe Clamp
SKU: GVSC100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works great

it was great
wes
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy