Apply to be a TradeMaster!
Main product image of 1/4" Electro-Galvanized Strut Nut (Regular Spring)
Magnifying glass
Hover image to zoom
1/4" Electro-Galvanized Strut Nut (Regular Spring)
Magnifying glass
Hover image to zoom
$0.61 each
BOX UP & SAVE 13%
$53.00 box of 100
$0.53 each
In Stock
In Stock
Get 1,431 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Material
Carbon Steel

Description

–
1/4" Electro-Galvanized Strut Nut (Regular Spring)
  • Material: Carbon Steel
  • Finish: Electro-Galvanized
  • Note: To be used on 1-3/8" and 1-5/8" Strut

Specs

–
Product Type:

Channel Nut (w/ Spring)

Thread Size:

1/4"

Thickness:

1/4"

Finish:

Electro-Galvanized

Material:

Carbon Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Zinc Square Washer (7/16" Hole, 3/8" Bolt)
SKU: B201ZN
Cooper B-Line

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy these again

Spring nuts that work like spring nuts
Spring Nuts
Indianapolis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finally something comes together

Exactly what I wanted, great quality, shipped just in time! I wish I needed more so I could buy more.
Rev
San Diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great!

I would order again.
Rex
Port Saint Joe, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Use to mount tankless water heater to unistrut on the wall.
radiant Heat Guy
apollo, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy