Apply to be a TradeMaster!
Main product image of 1/2" Sweat 2-Way PopTop Zone Valve (120V)
Magnifying glass
Hover image to zoom

1/2" Sweat 2-Way PopTop Zone Valve (120V)

Brand:
Erie
SKU:
VT2212G13B020
Rating:
(1)
Q&A:
(0)
1/2" Sweat 2-Way PopTop Zone Valve (120V)
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 48 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
Erie PopTop Series valve bodies and actuators provide easy installation for a variety of heating and cooling applications. Valve's actuator can be installed after valve body has been installed onto fan coil, baseboard or air handler

Features:
  • Direct replacement for all existing two-position PopTop applications
  • Hysteresis synchronous motor for long life
  • Spring return operation provides a fail-safe
  • Valve body rated for 400 psi static pressure
  • Available in a variety of voltages
  • Actuator mounts directly onto valve body without need for linkages or calibration
  • Manual override lever (normally closed only)
  • Actuator can be replaced without any tools, or removal of valve from system

.

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

2.5

Actuator Type:

On/Off

General Close-Off

Voltage:

120v

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 1/2" Sweat 2-Way PopTop Zone Valve (120V)
1/2" Sweat 2-Way PopTop Zone Valve (120V)
SKU: VT2212G13B020
(1)
1/2"
2-Way
Sweat
2.5
120v
1/2"
2-Way
Straight-Through
Sweat
1
120v
1/2"
2-Way
Sweat
3.5
120v
110v
1/2"
2-Way
Straight-Through
Sweat
3.5
120v

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product works perfectly

The valve works as specified and is well made. SupplyHouse.com is my first choice for price and customer service.
Purchaser
Los Angeles, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy