Apply to be a TradeMaster!
Main product image of 1/2" Sweat Connection N/C Zone Valves w/ 1 Cv Capacity (120V)
Magnifying glass
Hover image to zoom

1/2" Sweat Connection N/C Zone Valves w/ 1 Cv Capacity (120V)

SKU:
V4043A1184
Rating:
(0)
Q&A:
(0)
1/2" Sweat Connection N/C Zone Valves w/ 1 Cv Capacity (120V)
Magnifying glass
Hover image to zoom
$152.00 each
In Stock
In Stock
Get 6 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
On-off and diverting low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications.
  • Specs

    –
    Application:

    Hydronic Control

    Flow Capacity (Cv):

    1

    Connection Type:

    Sweat

    Position:

    Normally Closed

    Size:

    1/2"

    Wiring:

    18" Leads

    Voltage:

    120v

    Frequency:

    60 Hz

    End Switch:

    No

    Body Pattern:

    2-Way

    Straight-Through

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Flow Capacity (Cv)
    Connection Type
    Position
    Size
    Wiring
    CURRENT ITEM
    Product Image of 1/2" Sweat Connection N/C Zone Valves w/ 1 Cv Capacity (120V)
    1/2" Sweat Connection N/C Zone Valves w/ 1 Cv Capacity (120V)
    SKU: V4043A1184
    1
    Sweat
    Normally Closed
    1/2"
    18" Leads
    2.5
    Sweat
    Normally Closed
    1/2"
    18" Leads
    3.5
    Sweat
    Normally Closed
    1/2"
    18" Leads
    1/2" Sweat Connection Zone Valve (120v)
    SKU: V4043A1010
    3.5
    Sweat
    Normally Closed
    1/2"
    18" Leads
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy