Apply to be a TradeMaster!
Main product image of 1/2" Sweat 2-Way PopTop Zone Valve (120V)
Magnifying glass
Hover image to zoom

1/2" Sweat 2-Way PopTop Zone Valve (120V)

Brand:
Erie
SKU:
VT2213G13B020
Rating:
(0)
Q&A:
(0)
1/2" Sweat 2-Way PopTop Zone Valve (120V)
Magnifying glass
Hover image to zoom
$106.79 each
In Stock
In Stock
Get 5 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
110v, 120v
Product Highlight: Position
Normally Closed

Description

120V 1/2" Sweat 2-Way N.C. Zone Valve 3.5Cv

Specs

Size:

1/2"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

3.5

Actuator Type:

On/Off

General Close-Off

Voltage:

110v

120v

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 1/2" Sweat 2-Way PopTop Zone Valve (120V)
1/2" Sweat 2-Way PopTop Zone Valve (120V)
SKU: VT2213G13B020
1/2"
2-Way
Sweat
3.5
110v
120v
1/2"
2-Way
Sweat
2.5
120v
1/2"
2-Way
Straight-Through
Sweat
1
120v

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy