Apply to be a TradeMaster!
Main product image of 3/4" Full Port Sweat Ball Valve
Magnifying glass
Hover image to zoom

3/4" Full Port Sweat Ball Valve

Brand:
Everflow
SKU:
300C034
Rating:
(1)
Q&A:
(0)
3/4" Full Port Sweat Ball Valve
Magnifying glass
Hover image to zoom
300C034 has been discontinued
Discontinued November 23, 2024
This product has been discontinued.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" Full Port Sweat Ball Valve
Brand:
Bluefin
SKU:BVS075-NP
(57)
Order by today, receive 2211 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

  • Brass ball valve (Full port) CXC
  • Steel handle with plastic handle

Specs

–
Size:

3/4"

Handle Style:

Lever

Material:

Brass

Connection Type:

C x C

Connection Method:

Sweat

Features:

Standard

WSP:

150

WOG:

600

Valve Construction:

2 piece

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Handle Style
Material
Connection Type
Connection Method
CURRENT ITEM
3/4"
Lever
Brass
C x C
Sweat
3/4"
Lever
Brass
C x C
Sweat
3/4"
Lever
Brass
C x C
Sweat
3/4"
Lever
Brass
C x C
Sweat

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I always buy from Supply House

All the products I buy are always just what I needed.
Jeep
Bend Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?