Apply to be a TradeMaster!
Main product image of 3/4" Full Port Threaded Ball Valve
Magnifying glass
Hover image to zoom

3/4" Full Port Threaded Ball Valve

Brand:
Everflow
SKU:
300T034
Rating:
(1)
Q&A:
(0)
3/4" Full Port Threaded Ball Valve
Magnifying glass
Hover image to zoom
300T034 has been discontinued
Discontinued February 5, 2025
This product has been discontinued.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" Full Port Threaded Ball Valve
Brand:
Bluefin
SKU:BVT075-NP
(56)
Order by today, receive 2481 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

  • Brass ball valve (Full port) IPS
  • Steel handle with plastic handle

Specs

Size:

3/4"

Material:

Brass

Connection Type:

Threaded

Thread Type:

Female

Features:

Standard

WSP:

150

WOG:

600

Handle Style:

Lever

Port Type:

Full Port

Valve Construction:

2 piece

Lead Free:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Thread Type
Features
CURRENT ITEM
3/4"
Brass
Threaded
Female
Standard
3/4"
Brass
FNPT x FNPT
Female
Standard
3/4"
Brass
FNPT x FNPT
Female
Standard
3/4"
Brass
FNPT x FNPT
Female
Standard

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I always buy from Supply House

All the products I buy are always just what I needed.
Jeep
Bend Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?