Shop Watts
Main product image of FBV-3C, 3/4" Full Port Threaded Ball Valve
Magnifying glass
Hover image to zoom

FBV-3C, 3/4" Full Port Threaded Ball Valve

Brand:
Watts
SKU:
0547103
Rating:
(1)
Q&A:
(0)
FBV-3C, 3/4" Full Port Threaded Ball Valve
Magnifying glass
Hover image to zoom
$18.37 each
BOX UP & SAVE 5%
$174.40 box of 10
$17.44 each
In Stock
In Stock
Get 105 Mon, Oct 5
Order by today, receive Monday
Size: 
3/4"
Connection Method: 
Threaded

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Series FBV-3C 2-piece, full port, brass ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated brass ball, brass adapter, and steel handle.

Features
  • CSA approved threaded valves only 1/4" to 3" (15 to 80mm)
  • UL/FM approved threaded valves 1/2" to 2" (15 to 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated brass ball
  • Valves comply to MSS-SP-110 standard
  • Recommended for open/close applications

Temperature
Water Temperature Range: -40ºF to 400ºF (-40ºC to 204ºC)

Specs

–
Size:

3/4"

WOG:

600

Max Pressure (PSI):

150

Material:

Brass

Handle Style:

Lever

Valve Construction:

2 piece

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Features:

Standard

Lead Free:

No

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Handle Style
CURRENT ITEM
Product Image of FBV-3C, 3/4" Full Port Threaded Ball Valve
FBV-3C, 3/4" Full Port Threaded Ball Valve
SKU: 0547103
(1)
3/4"
600
150
Brass
Lever
3/4"
600
175
Brass
Lever

You May Also Need

FBV-3C, 1/2" Full Port Threaded Ball Valve
SKU: 0547102
Watts

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Purchased for Handle

An identical valve was used in the installation of my sprinkler system. The valve was installed near the water meter in a meter box that fills with water every time it rains. After two years of the service, the valve handle was so corroded it would not open and close the valve. The data sheet for this purchased valve indicated that the handle is zinc plated, so I purchased the valve just for the handle. NOTE TO MARKETERS: please provide a stainless steel replacement handle available for purchase to the public. Before installing the handle, I sprayed it with several coats of exterior rust-inhibiting paint just as an added precaution. After a few weeks of service and several rains, the handle is already exhibiting signs of rust. Hopefully, by the time the handle needs replacing, someone will have read my note and a stainless steel replacement handle will be available.
Tony
Auburn, Alabama
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy